SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Manometer.0 to138 In WC.+/-0.25

MERIAM| Zoro #: G2436095| Mfr #: ZM100-7

$542.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Battery Type: (3) AADisplay: LCDMax. Pressure: 200 psi (14 Bar)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2436095 Mfr #: ZM100-7
Battery Type: (3) AADisplay: LCD
Max. Pressure: 200 psi (14 Bar)Pressure Range: 0 to 138 In WC
Includes: Batteries, Red Boot and InstructionsAccuracy: +/-0.25%
Resolution: 0.1" WCStorage Temp. Range: -40 Degrees to 140 Degrees F
Manufacturers Warranty Length: 1 yr.Item: Handheld Digital Manometer
Operating Temp. Range: 14 Degrees to 122 Degrees FCountry of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 138 In WC, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.1 In. WC, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews