Digital Manometer.0 to832 In WC.+/-0.25

MERIAM| Zoro #: G0562782| Mfr #: ZM100-9

$448.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Manufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0562782 Mfr #: ZM100-9
Display: LCDManufacturers Warranty Length: 1 YEAR
Storage Temp. Range: -40 Degrees to 140 Degrees FPressure Range: 0 to 832 In WC
Resolution: 0.1" WCBattery Type: (3) AA
Operating Temp. Range: 14 Degrees to 122 Degrees FStandards and Approvals: Zi065 NIST Certificate with data, order separately
Accuracy: +/-0.25%Max. Pressure: 200 psi (14 Bar)
Item: Handheld Digital ManometerIncludes: Batteries, Red Boot and Instructions
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 832 In WC, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 0.1 In. WC, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews