SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Manometer.0to2000 In WC.+/-0.05

MERIAM| Zoro #: G0442127| Mfr #: M200-DN02000

$825.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: M2 Series SmartConnection Type: 1/8" female NPT, 316L SSAccuracy: + 0.025% FS or optional + 0.05% F.S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0442127 Mfr #: M200-DN02000
Type: M2 Series SmartConnection Type: 1/8" female NPT, 316L SS
Accuracy: + 0.025% FS or optional + 0.05% F.SPressure Range: 0-2000" H2O Differential
Resolution: 0.1" WCItem: Handheld Digital Manometer
Storage Temp. Range: -40 Degrees F to 140 Degrees F (-40 Degrees C to 60 Degrees C)Operating Temp. Range: 23 Degrees to 122 Degrees F
Display: 5 Digit LCD (0.25" high) 2 line x 16 alphanumeric characters with contrast adjustment. Two stage backlight with visual overrange indictionStandards and Approvals: Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, cUL Listed, CE 0539
Includes: Protective Red Boot, User's manual, 4 AA Alkaline BatteriesMax. Pressure: 150 psi (10 Bar)
Battery Type: (4) AA AlkalineManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 2000 In WC, Max. Pressure 150 psi (10 Bar), Accuracy +/-0.05 Percent, Display 5 Digit LCD, Resolution 0.1 In. WC, Operating Temp. Range 23 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, Battery Type (4) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews