SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Manometer.0to2000 In WC.+/-0.25

MERIAM| Zoro #: G0944641| Mfr #: ZM100-10

$493.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 200 psi (14 Bar)Manufacturers Warranty Length: 1 yr.Accuracy: +/-0.25%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0944641 Mfr #: ZM100-10
Max. Pressure: 200 psi (14 Bar)Manufacturers Warranty Length: 1 yr.
Accuracy: +/-0.25%Pressure Range: 0 to 2000 In WC
Resolution: 1" WCItem: Handheld Digital Manometer
Storage Temp. Range: -40 Degrees to 140 Degrees FOperating Temp. Range: 14 Degrees to 122 Degrees F
Display: LCDStandards and Approvals: Zi065 NIST Certificate with data, order separately
Includes: Batteries, Red Boot and InstructionsBattery Type: (3) AA
Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 2000 In WC, Max. Pressure 200 psi (14 Bar), Accuracy +/-0.25 Percent, Display LCD, Resolution 1 In. WC, Operating Temp. Range 14 Degrees to 122 Degrees F, Storage Temp. Range -40 Degrees to 140 Degrees F, Battery Type (3) AA, Includes Batteries, Red Boot and Instructions, Manufacturers Warranty Length 1 Year

Reviews