DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Test Kit, For M1 Series Manometer

MERIAM| Zoro #: G1316646| Mfr #: A34477

$38.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: 10 ft. Nylon Tubing and Brass Adapter Tubing to 1/8"MNPT
Item: Test Kit
For Use With: M1 Series Manometer/Calibrators
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316646 Mfr #: A34477
Includes: 10 ft. Nylon Tubing and Brass Adapter Tubing to 1/8"MNPTItem: Test Kit
For Use With: M1 Series Manometer/CalibratorsCountry of Origin (subject to change): United States

Description

Test Kit, For Use With M1 Series Manometer/Calibrators, Includes 10 ft. Nylon Tubing and Brass Adapter Tubing to 1/8 InMNPT

Reviews