Shop Alternate Products
This Product is Discontinued
Merit
Abrasive Roll, 1"W x 150 ft. L, 180G, Cloth (Discontinued)
Mfr # 08834191520
Zoro # G2999455
This Product is Discontinued
Key Features
- Width 1 in
- Grit 180
- Abrasive Material Aluminum Oxide
- Backing Material Cloth
- Length 150 ft