PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Abrasive Roll, 1"W x 150 ft. L, 240G, Cloth

MERIT| Zoro #: G2132024| Mfr #: 08834191521

$22.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Abrasive RollWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2132024 Mfr #: 08834191521
Color: BrownItem: Abrasive Roll
Width: 1"Length: 150 ft.
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Very Fine
Grit: 240Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Germany

Description

Abrasive Roll, Width 1 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 240, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews