SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Abrasive Roll, 2" W x150 ft. L, 80G, Cloth

MERIT| Zoro #: G0345387| Mfr #: 08834191523

$43.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Abrasive RollWidth: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345387 Mfr #: 08834191523
Color: BrownItem: Abrasive Roll
Width: 2"Length: 150 ft.
Backing Weight: JSeries: K225
Backing Material: ClothGrade: Medium
Grit: 80Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Germany

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews