KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Abrasive Roll, 2"W x 150 ft. L, 180G, Cloth

MERIT| Zoro #: G2207545| Mfr #: 08834191525

$35.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2"
Series: K225
Grit: 180
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207545 Mfr #: 08834191525
Width: 2"Series: K225
Grit: 180Item: Abrasive Roll
Backing Weight: JColor: Brown
Backing Material: ClothLength: 150 ft.
Abrasive Material: Aluminum OxideGrade: Very Fine
Country of Origin (subject to change): Germany

Description

Abrasive Roll, Width 2 In., Length 150 ft., Abrasive Material Aluminum Oxide, Grit 180, Grade Very Fine, Backing Material Cloth, Backing Weight J, Series K225, Color Brown

Reviews