Arbor Flap Disc, 4-1/2, 24, Extra Coarse

MERIT| Zoro #: G1450592| Mfr #: 08834193726

$16.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450592 Mfr #: 08834193726
Backing Material: FiberglassMax. RPM: 13, 300
Abrasive Material: Zirconia AluminaItem: Arbor Mount Flap Disc
Disc Type: Type 29Disc Dia.: 4-1/2"
Mounting Size: 5/8-11Series: Merit Mini
Grit: 24Grade: Extra Coarse
Country of Origin (subject to change): France

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4-1/2 In., Grit 24, Grade Extra Coarse, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Merit Mini, Backing Material Fiberglass, Max. RPM 13, 300

Product Reviews

Save 15%. Sign up for Z-mail.