SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Flap Disc, 4-1/2, 36, Extra Coarse

MERIT| Zoro #: G1524591| Mfr #: 08834193633

$7.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 4-1/2"Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1524591 Mfr #: 08834193633
Item: Flap DiscDisc Dia.: 4-1/2"
Mounting Size: 7/8"Series: Merit Mini
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 13,300Grade: Extra Coarse
Grit: 36Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 13,300

Reviews