KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 120, Fine

MERIT| Zoro #: G0793396| Mfr #: 08834193648

$8.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. RPM: 13,300
Series: Merit Mini
Item: Flap Disc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0793396 Mfr #: 08834193648
Max. RPM: 13,300Series: Merit Mini
Item: Flap DiscGrit: 120
Backing Material: FiberglassMounting Size: 7/8"
Abrasive Material: Zirconia AluminaDisc Type: Type 29
Grade: FineDisc Dia.: 4-1/2"
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 120, Abrasive Grade Fine, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 13,300

Reviews