KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4-1/2in, 80, Medium

MERIT| Zoro #: G2389947| Mfr #: 08834193635

$4.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2389947 Mfr #: 08834193635
Item: Flap DiscBacking Material: Fiberglass
Grade: MediumDisc Type: Type 29
Grit: 80Series: Merit Mini
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaMounting Size: 7/8"
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 13,300

Reviews