KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Arbor Mount Flap Disc, 4.5 In, 40, Coarse

MERIT| Zoro #: G2303576| Mfr #: 08834193680

$7.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap Disc
Backing Material: Fiberglass
Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2303576 Mfr #: 08834193680
Item: Flap DiscBacking Material: Fiberglass
Grade: Extra CoarseDisc Type: Type 29
Grit: 40Series: Merit Mini
Max. RPM: 13,300Disc Dia.: 4-1/2"
Abrasive Material: Zirconia AluminaMounting Size: 5/8-11
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 13,300

Reviews