Arbor Mount Flap Disc, 4.5 In, 60 G, Med.

MERIT| Zoro #: G1052423| Mfr #: 08834193681

$7.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 4-1/2"Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052423 Mfr #: 08834193681
Item: Flap DiscDisc Dia.: 4-1/2"
Mounting Size: 5/8-11Series: Merit Mini
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 13,300Grade: Medium
Grit: 60Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 4-1/2 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 13,300

Reviews