Arbor Mount Flap Disc, 4in, 24, ExtraCoarse

MERIT| Zoro #: G0798926| Mfr #: 08834193722

$11.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798926 Mfr #: 08834193722
Series: Merit MiniMounting Size: 5/8"
Backing Material: FiberglassMax. RPM: 15, 300
Abrasive Material: Zirconia AluminaItem: Arbor Mount Flap Disc
Disc Type: Type 29Disc Dia.: 4"
Grit: 24Grade: Extra Coarse
Country of Origin (subject to change): France

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 4 In., Grit 24, Grade Extra Coarse, Mounting Size 5/8 In., Abrasive Material Zirconia Alumina, Series Merit Mini, Backing Material Fiberglass, Max. RPM 15, 300

Product Reviews

Save 15%. Sign up for Z-mail.