Arbor Mount Flap Disc, 7in, 120, Fine

MERIT| Zoro #: G1867092| Mfr #: 08834193693

$20.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1867092 Mfr #: 08834193693
Backing Material: FiberglassMax. RPM: 8600
Abrasive Material: Zirconia AluminaItem: Arbor Mount Flap Disc
Disc Type: Type 29Disc Dia.: 7"
Series: Merit MiniGrit: 120
Grade: FineMounting Size: 5/8-11
Country of Origin (subject to change): France

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 120, Grade Fine, Mounting Size 5/8-11, Abrasive Material Zirconia Alumina, Series Merit Mini, Backing Material Fiberglass, Max. RPM 8600

Product Reviews

Save 15%. Sign up for Z-mail.