SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 7in, 36, ExtraCoarse

MERIT| Zoro #: G0878796| Mfr #: 08834190878

$13.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 7"Mounting Size: 7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0878796 Mfr #: 08834190878
Item: Flap DiscDisc Dia.: 7"
Mounting Size: 7/8"Series: Merit High Density
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 8600Grade: Extra Coarse
Grit: 36Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit High Density, Max. RPM 8600

Reviews