SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Arbor Mount Flap Disc, 7in, 40, Coarse

MERIT| Zoro #: G0527904| Mfr #: 08834193690

$16.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Flap DiscDisc Dia.: 7"Mounting Size: 5/8-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0527904 Mfr #: 08834193690
Item: Flap DiscDisc Dia.: 7"
Mounting Size: 5/8-11Series: Merit Mini
Backing Material: FiberglassDisc Type: Type 29
Max. RPM: 8600Grade: Coarse
Grit: 40Abrasive Material: Zirconia Alumina
Country of Origin (subject to change): France

Description

Flap Disc, Type 29, Disc Diameter 7 In., Mounting Hole Size 5/8 In.-11, Abrasive Grit 40, Abrasive Grade Coarse, Disc Backing Material Fiberglass, Abrasive Material Zirconia Alumina, Series Merit Mini, Max. RPM 8600

Reviews