DEC. 2–5 ONLY20% OFF ALL GIFT GUIDE ITEMSEnter Code: GIVINGSHOP GIFTS NOW

Arbor Mount Flap Disc, 7in, 60, Med.

MERIT| Zoro #: G0935557| Mfr #: 08834196985

$26.32 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0935557 Mfr #: 08834196985
Backing Material: FiberglassMax. RPM: 8600
Abrasive Material: Zirconia AluminaItem: Arbor Mount Flap Disc
Disc Type: Type 29Disc Dia.: 7"
Mounting Size: 7/8"Series: Merit High Density
Grit: 60Grade: Medium
Country of Origin (subject to change): France

Product Description

Arbor Mount Flap Disc, Disc Type Type 29, Disc Dia. 7 In., Grit 60, Grade Medium, Mounting Size 7/8 In., Abrasive Material Zirconia Alumina, Series Merit High Density, Backing Material Fiberglass, Max. RPM 8600

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.