Fiber Disc, 4-1/2, 100G, PK25

MERIT| Zoro #: G2099894| Mfr #: 66623353313

$17.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099894 Mfr #: 66623353313
Abrasive Type: CoatedItem: Fiber Disc
Vacuum Hole Design: No HoleSeries: FX370
Color: BROWNMounting Hole Size: 7/8"
Backing Weight: YBacking Material: Fiber
Abrasive Material: Aluminum OxideGrit: 100
Max. RPM: 11, 000Grade: Fine
Disc Dia.: 4-1/2"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25
Save 15%. Sign up for Z-mail.