JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Fiber Disc, 4-1/2x7/8, 24G, PK25

MERIT| Zoro #: G0922397| Mfr #: 66623353309

$18.02 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0922397 Mfr #: 66623353309
Abrasive Type: CoatedBacking Weight: Y
Series: FX370Color: BROWN
Item: Fiber DiscBacking Material: Fiber
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Abrasive Material: Aluminum OxideGrit: 24
Max. RPM: 11, 000Disc Dia.: 4-1/2"
Grade: Extra CoarseCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 24, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25
Save 15%. Sign up for Z-mail.