LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Fiber Disc, 4-1/2x7/8, 60G, PK25

MERIT| Zoro #: G1023784| Mfr #: 66623353311

$14.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023784 Mfr #: 66623353311
Color: BrownBacking Material: Fiber
Abrasive Type: CoatedMounting Hole Size: 7/8"
Series: F240Vacuum Hole Design: No Hole
Backing Weight: YItem: Fiber Disc
Abrasive Material: Aluminum OxideGrit: 60
Max. RPM: 11, 000Disc Dia.: 4-1/2"
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 60, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.