Fiber Disc, 4-1/2x7/8, 80G, PK25

MERIT| Zoro #: G1594065| Mfr #: 66623353312

$12.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1594065 Mfr #: 66623353312
Backing Weight: YSeries: FX370
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownGrit: 80
Max. RPM: 11, 000Disc Dia.: 4-1/2"
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 11, 000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.