SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 50G, PK25

MERIT| Zoro #: G2228554| Mfr #: 66623353318

$22.23 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueDisc Dia.: 4-1/2"Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2228554 Mfr #: 66623353318
Color: BlueDisc Dia.: 4-1/2"
Backing Weight: YAbrasive Type: Coated
Max. RPM: 11,000Backing Material: Fiber
Grit: 50Item: Fiber Disc
Mounting Hole Size: 7/8"Series: FX672
Vacuum Hole Design: No HoleGrade: Coarse
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX672, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews