SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Fiber Disc, 4-1/2x7/8in, 50G, PK25

MERIT| Zoro #: G1118521| Mfr #: 66623355603

$39.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownDisc Dia.: 4-1/2"Backing Weight: Y
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1118521 Mfr #: 66623355603
Color: BrownDisc Dia.: 4-1/2"
Backing Weight: YAbrasive Type: Coated
Max. RPM: 11,000Backing Material: Fiber
Grit: 50Item: Fiber Disc
Mounting Hole Size: 7/8"Series: FX965
Vacuum Hole Design: No HoleGrade: Coarse
Abrasive Material: CeramicCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX965, Color Brown, Vacuum Hole Design No Hole, Package Quantity 25

Reviews