KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 4-1/2x7/8in, 60G, PK25

MERIT| Zoro #: G2018606| Mfr #: 66623353319

$19.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 60
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018606 Mfr #: 66623353319
Backing Material: FiberGrit: 60
Color: BlueAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Grade: MediumBacking Weight: Y
Series: FX672Max. RPM: 11,000
Mounting Hole Size: 7/8"Abrasive Material: Zirconia Alumina
Disc Dia.: 4-1/2"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 4-1/2 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 60, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 11,000, Series FX672, Color Blue, Vacuum Hole Design No Hole, Package Quantity 25

Reviews