Fiber Disc, 5x7/8, 100G, PK25

MERIT| Zoro #: G1094536| Mfr #: 66623357281

$15.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1094536 Mfr #: 66623357281
Backing Weight: YSeries: FX370
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownGrit: 100
Max. RPM: 10, 000Disc Dia.: 5"
Grade: FineCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 100, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 10, 000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.