Fiber Disc, 5x7/8, 120G, PK25

MERIT| Zoro #: G0660877| Mfr #: 66623357282

$22.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0660877 Mfr #: 66623357282
Backing Weight: YSeries: FX370
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownGrit: 120
Max. RPM: 10, 000Grade: Fine
Disc Dia.: 5"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 120, Grade Fine, Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.