KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 5x7/8, 50G, PK25

MERIT| Zoro #: G1441781| Mfr #: 66623355599

$30.95 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Fiber
Grit: 50
Color: Brown
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1441781 Mfr #: 66623355599
Backing Material: FiberGrit: 50
Color: BrownAbrasive Type: Coated
Vacuum Hole Design: No HoleItem: Fiber Disc
Backing Weight: YGrade: Coarse
Series: FX965Max. RPM: 10,000
Mounting Hole Size: 7/8"Abrasive Material: Ceramic
Disc Dia.: 5"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Ceramic, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series FX965, Color Brown, Vacuum Hole Design No Hole, Package Quantity 25

Reviews