Fiber Disc, 5x7/8, 50G, PK25

MERIT| Zoro #: G1457863| Mfr #: 66623357292

$24.67 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 50
Max. RPM: 10,000
Disc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1457863 Mfr #: 66623357292
Grit: 50Max. RPM: 10,000
Disc Dia.: 5"Series: FX672
Vacuum Hole Design: No HoleBacking Weight: Y
Grade: CoarseAbrasive Material: Zirconia Alumina
Color: BlueAbrasive Type: Coated
Item: Fiber DiscBacking Material: Fiber
Mounting Hole Size: 7/8"Country of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 50, Abrasive Grade Coarse, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series FX672, Color Blue, Vacuum Hole Design Non-Vacuum, Package Quantity 25

Reviews