Fiber Disc, 5x7/8in, 24G, PK25

MERIT| Zoro #: G2145692| Mfr #: 66623357276

$27.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Grade: Extra Coarse
Vacuum Hole Design: No Hole
Backing Weight: Y
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2145692 Mfr #: 66623357276
Grade: Extra CoarseVacuum Hole Design: No Hole
Backing Weight: YSeries: F240
Disc Dia.: 5"Max. RPM: 10,000
Abrasive Type: CoatedBacking Material: Fiber
Abrasive Material: Aluminum OxideMounting Hole Size: 7/8"
Grit: 24Item: Fiber Disc
Color: BrownCountry of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 5 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 24, Grade Extra Coarse, Backing Material Fiber, Backing Weight Y, Max. RPM 10,000, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews