KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Fiber Disc, 7x7/8, 80G, PK25

MERIT| Zoro #: G1216083| Mfr #: 66623357299

$38.55 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: FX672
Backing Weight: Y
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1216083 Mfr #: 66623357299
Series: FX672Backing Weight: Y
Color: BlueAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 7"
Max. RPM: 8600Vacuum Hole Design: No Hole
Grit: 80Item: Fiber Disc
Mounting Hole Size: 7/8"Backing Material: Fiber
Grade: MediumCountry of Origin (subject to change): United States

Description

Fiber Disc, Disc Diameter 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Zirconia Alumina, Abrasive Grit 80, Abrasive Grade Medium, Disc Backing Material Fiber, Backing Weight Y, Max. RPM 8600, Series FX672, Color Blue, Vacuum Hole Design No Hole, Package Quantity 25

Reviews