20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Fiber Disc, 7x7/8in, 80G, PK25

MERIT| Zoro #: G0795751| Mfr #: 66623357287

$39.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0795751 Mfr #: 66623357287
Backing Weight: YSeries: FX370
Vacuum Hole Design: No HoleMounting Hole Size: 7/8"
Item: Fiber DiscAbrasive Type: Coated
Backing Material: FiberAbrasive Material: Aluminum Oxide
Color: BrownGrit: 80
Max. RPM: 8600Grade: Medium
Disc Dia.: 7"Country of Origin (subject to change): United States

Product Description

Fiber Disc, Disc Dia. 7 In., Mounting Hole Size 7/8 In., Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 80, Grade Medium, Backing Material Fiber, Backing Weight Y, Max. RPM 8600, Series FX370, Vacuum Hole Design No Hole, Color Brown, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.