Flap Wheel, AO, 1-5/8x1/2x1/4-20 Shk, 120G

MERIT| Zoro #: G1101965| Mfr #: 08834131580

$6.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Mounted Flap Wheel
Shank Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101965 Mfr #: 08834131580
Width: 1/2"Item: Mounted Flap Wheel
Shank Type: ThreadedGrit: 120
Grade: FineMax. RPM: 25,000
Shank Size: 1/4"-20Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedDiameter: 1-5/8"
Country of Origin (subject to change): Germany

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 1-5/8 In., Face Width 1/2 In., Shank Size 1/4 In.-20, Grit 120, Grade Fine, Max. RPM 25,000

Reviews