Two Ways to Save!20% OFF Multiple CategoriesSEE DETAILS

Flap Wheel, AO, 3.5 Diax2 In Wx5/8AH, 60G

MERIT| Zoro #: G0938086| Mfr #: 08834122555

$19.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938086 Mfr #: 08834122555
Grit: 60Item: Unmounted Flap Wheel
Abrasive Type: CoatedGrade: Medium
Diameter: 3-1/2"Abrasive Material: Aluminum Oxide
Max. RPM: 12,000Width: 2"
Arbor Size: 5/8"Country of Origin (subject to change): United States

Description

Unmounted Flap Wheel, Unmounted Flap Wheel, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 3-1/2 In., Face Width 2 In., Arbor Hole Size 5/8 In., 60 Abrasive Grit, Medium Abrasive Grade, Max. RPM 12,000

Reviews