KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flap Wheel, AO, 3x1x1/4-20 Shank, 120G

MERIT| Zoro #: G1888564| Mfr #: 08834131600

$8.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Mounted Flap Wheel
Shank Type: Threaded
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1888564 Mfr #: 08834131600
Width: 1"Item: Mounted Flap Wheel
Shank Type: ThreadedGrit: 120
Grade: FineMax. RPM: 20,000
Shank Size: 1/4"-20Abrasive Material: Aluminum Oxide
Abrasive Type: CoatedDiameter: 3"
Country of Origin (subject to change): Germany

Description

Mounted Flap Wheel, Shank Type Threaded, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Diameter 3 In., Face Width 1 In., Shank Size 1/4 In.-20, Grit 120, Grade Fine, Max. RPM 20,000

Reviews