FlapWheel, AO, 6 In Diax1 In Wx1 In AH, 80G

MERIT| Zoro #: G2322625| Mfr #: 08834122560

$22.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 6"
Width: 1"
Grit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2322625 Mfr #: 08834122560
Diameter: 6"Width: 1"
Grit: 80Abrasive Type: Coated
Max. RPM: 6000Abrasive Material: Aluminum Oxide
Arbor Size: 1"Grade: Medium
Country of Origin (subject to change): United States

Description

Unmounted Flap Wheel With Arbor Hole, Coated, Abrasive Material Aluminum Oxide, Diameter 6 In., Width 1 In., Arbor Size 1 In., 80 Grit, Medium Grade, Max. RPM 6000

Reviews