KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

FlapWheel, AO, 6 In Diax1 Wx1 In AH, 180G

MERIT| Zoro #: G1640152| Mfr #: 08834122562

$25.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Grade: Very Fine
Max. RPM: 6,000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1640152 Mfr #: 08834122562
Width: 1"Grade: Very Fine
Max. RPM: 6,000Grit: 180
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Arbor Size: 1"Diameter: 6"
Item: Unmounted Flap WheelCountry of Origin (subject to change): United States

Description

Unmounted Flap Wheel, Coated, Abrasive Material Aluminum Oxide, Diameter 6 In., Face Width 1 In., Arbor Size 1 In., 180 Grit, Very Fine Grade, Max. RPM 6,000

Reviews