FlapWheel, AO, 6 In Diax2 In Wx1 In AH, 60G

MERIT| Zoro #: G1545835| Mfr #: 08834122563

$38.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Diameter: 6"
Width: 2"
Grit: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545835 Mfr #: 08834122563
Diameter: 6"Width: 2"
Grit: 60Abrasive Type: Coated
Max. RPM: 6000Abrasive Material: Aluminum Oxide
Arbor Size: 1"Grade: Medium
Country of Origin (subject to change): United States

Description

Unmounted Flap Wheel With Arbor Hole, Coated, Abrasive Material Aluminum Oxide, Diameter 6 In., Width 2 In., Arbor Size 1 In., 60 Grit, Medium Grade, Max. RPM 6000

Reviews