FlapWheel, AO, 6 In Diax2 Wx1 In AH, 120G

MERIT| Zoro #: G1465667| Mfr #: 08834122565

$55.01 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1465667 Mfr #: 08834122565
Item: Unmounted Flap Wheel With Arbor HoleGrit: 120
Max. RPM: 6000Abrasive Type: Coated
Diameter: 6"Arbor Size: 1"
Grade: FineWidth: 2"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Product Description

Unmounted Flap Wheel With Arbor Hole, Coated, Abrasive Material Aluminum Oxide, Diameter 6 In., Width 2 In., Arbor Size 1 In., 120 Grit, Fine Grade, Max. RPM 6000

Product Reviews

Save 15%. Sign up for Z-mail.