Locking Flap Disc, 2in, 120, Fine

MERIT| Zoro #: G0409622| Mfr #: 08834195024

$4.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0409622 Mfr #: 08834195024
Item: Locking Flap DiscGrit: 120
Max. RPM: 30, 000Backing Material: Rubber
Abrasive Material: Zirconia AluminaDisc Dia.: 2"
Disc Type: Type 27Series: Merit Mini
Grade: FineCountry of Origin (subject to change): United States

Product Description

Locking Flap Disc, Disc Type Type 27, Disc Dia. 2 In., Grit 120, Grade Fine, Abrasive Material Zirconia Alumina, Series Merit Mini, Backing Material Rubber, Max. RPM 30,000

Product Reviews

Save 15%. Sign up for Z-mail.