Locking Flap Disc, 3in, 40, Coarse

MERIT| Zoro #: G1989915| Mfr #: 08834195036

$9.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1989915 Mfr #: 08834195036
Item: Locking Flap DiscGrit: 40
Max. RPM: 30, 000Backing Material: Rubber
Abrasive Material: Zirconia AluminaDisc Dia.: 3"
Disc Type: Type 27Series: Merit Mini
Grade: CoarseCountry of Origin (subject to change): United States

Product Description

Locking Flap Disc, Disc Type Type 27, Disc Dia. 3 In., Grit 40, Grade Coarse, Abrasive Material Zirconia Alumina, Series Merit Mini, Backing Material Rubber, Max. RPM 30, 000

Product Reviews

Save 15%. Sign up for Z-mail.