Qk Change Disc, AlO, 1-1/2in, 100G, TP, PK100

MERIT| Zoro #: G0307291| Mfr #: 69957399767

$50.95 /pk

This item ships free. Details.Standard ground shipping.
Grit: 100Disc Dia.: 1-1/2"Max. RPM: 30,000
Save 15%. Sign up for Z-mail.


Zoro #: G0307291 Mfr #: 69957399767
Grit: 100Disc Dia.: 1-1/2"
Max. RPM: 30,000Backing Weight: Y
Grade: FineAbrasive Material: Aluminum Oxide
Color: BrownAbrasive Type: Coated
Attachment Type: Snap-On/OffAttaching System: TP
Item: Quick Change DiscBacking Material: Cloth
Country of Origin (subject to change): United States


Quick Change Disc, Abrasive Type Coated, Disc Attachment System TP Snap-On/Off, Disc Attachment Type Type 1, Disc Diameter 1-1/2 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000, Backing Weight Y, Color Brown, Package Quantity 100