Qk Change Disc, ZircAlO, 1-1/2in, 100G, TR

MERIT| Zoro #: G2293611| Mfr #: 08834167105

$1.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Attachment Type: Roll-On/Off
Grit: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2293611 Mfr #: 08834167105
Backing Material: ClothAttachment Type: Roll-On/Off
Grit: 100Color: Green
Abrasive Type: CoatedItem: Quick Change Disc
Backing Weight: YGrade: Fine
Series: Zirc PlusMax. RPM: 30,000
Disc Dia.: 1-1/2"Abrasive Material: Zirconia Alumina
Attaching System: TRCountry of Origin (subject to change): United States

Description

Quick Change Disc, Abrasive Type Coated, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 1-1/2 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Max. RPM 30,000, Series Zirc Plus, Backing Weight Y, Color Green

Reviews