SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Qk Change Disc, ZircAlO, 3in, 120G, TP, PK50

MERIT| Zoro #: G1997983| Mfr #: 08834167036

$58.30 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: R801Backing Weight: YColor: Green
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1997983 Mfr #: 08834167036
Series: R801Backing Weight: Y
Color: GreenAbrasive Material: Zirconia Alumina
Abrasive Type: CoatedDisc Dia.: 3"
Max. RPM: 20,000Grit: 120
Item: Quick Change DiscAttachment Type: Snap-On/Off
Backing Material: ClothGrade: Fine
Country of Origin (subject to change): United States

Description

Quick Change Disc, Disc Dia. 3 In., Attaching System Snap-On/Off, Attachment Type Snap-On/Off, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grit 120, Grade Fine, Max. RPM 20,000, Series R801, Backing Material Cloth, Backing Weight Y, Color Green, Package Quantity 50

Reviews