customer-service Help
Merit

Quick Change Disc, 2In, 50G, Coarse

Merit Quick Change Disc, 2In, 50G, Coarse 66623340028
Hover or click to zoom Tap to zoom
$1.60 10% off
$1.44
  • Item: Quick Change Disc
  • Disc Dia.: 2"
  • Attaching System: TR (Type III)
See full product details
Orders over $75 ship free.

Total: $1.44

Merit #66623340028 Specifications

  • Item: Quick Change Disc
  • Disc Dia.: 2"
  • Attaching System: TR (Type III)
  • Grit: 50
  • Grade: Coarse
  • Abrasive Material: Aluminum Oxide
  • Abrasive Type: Non-Woven
  • Max RPM: 30,000 rpm
  • Backing Material: Polyester; Nylon
  • Style: Roll-On/Roll-Off
  • Disc Backing Material: Paper
  • Backing Weight: X
  • Color: Brown
  • Abrasive Grade: Coarse
  • Max. RPM: 30,000 RPM
  • Abrasive Grit: 50
  • Disc Attachment Type: Type 3
  • Disc Attachment System: TR Roll-On/Off
  • Disc Diameter: 2 in
  • Attachment Type: Roll-On/Off
  • Country of Origin (subject to change): Mexico

Description

Quick Change Disc, Abrasive Type Non-Woven, Disc Attachment System TR Roll-On/Off, Disc Attachment Type Type 3, Disc Diameter 2 in, Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Max. RPM 30,000 RPM, Backing Weight X, Color Brown

Reviews of Merit #66623340028