Quick Change Disc, AlO, 1-1/2in, 60G, Med, TS

MERIT| Zoro #: G1183305| Mfr #: 08834163199

$0.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Backing Weight: YColor: BrownAbrasive Material: Aluminum Oxide
Save 15%. Sign up for Z-mail.


Zoro #: G1183305 Mfr #: 08834163199
Backing Weight: YColor: Brown
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Disc Dia.: 1-1/2"Max. RPM: 30,000
Item: Quick Change DiscGrit: 60
Attachment Type: Turn-On/OffBacking Material: Cloth
Attaching System: TSGrade: Medium
Country of Origin (subject to change): United States


Quick Change Disc, Abrasive Type Coated, Disc Attachment System TS/TSM Turn-On/Off, Disc Attachment Type Type 2, Disc Diameter 1-1/2 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Max. RPM 30,000, Backing Weight Y, Color Brown