Quick Change Disc, AlO, 2in, 150G, TR, PK100

MERIT| Zoro #: G0933861| Mfr #: 69957399713

$82.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0933861 Mfr #: 69957399713
Backing Weight: YAbrasive Type: Coated
Item: Quick Change DiscBacking Material: Cloth
Attaching System: TRAttachment Type: Roll-On/Off
Grit: 150Max. RPM: 30, 000
Color: BROWNAbrasive Material: Aluminum Oxide
Disc Dia.: 2"Grade: Very Fine
Country of Origin (subject to change): United States

Product Description

Quick Change Disc, Disc Dia. 2 In., Attaching System TR, Attachment Type Roll-On/Off, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Grit 150, Grade Very Fine, Max. RPM 30,000, Backing Material Cloth, Backing Weight Y, Color Brown, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.