Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0.5A Time Delay GDG Miniature Fuse , 250V

  • Zoro #: G0601238
  • Mfr #: GDG1/2
$2.59 /ea

Order in multiples of 9

  • Speed: Time Delay
  • Fuse Voltage Rating: 250V
  • Item: GDG Miniature Fuse
See full product details
Orders over $75 ship free.

Mersen #GDG1/2 Specifications

  • Zoro #: G0601238
  • Mfr #: GDG1/2
Speed: Time Delay Fuse Voltage Rating: 250V
Item: GDG Miniature Fuse Fuse Amps: 0.5A
Fuse Speed: Time Delay Fuse Size: 5mm x 20mm
Amps: 0.5A Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Mersen #GDG1/2